12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
17 Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 15
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13000 Btu/h
- CFM:
- 1950 ft3/min
- Collection:
- 17 Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 62 dB
- Depth:
- 12-3/5 in
- EER:
- 9.25
- EER2:
- 9.3
- EER2 Range:
- 0 - 10.5
- HSPF:
- 9.0
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Phase:
- Single Phase
- SEER:
- 17.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 56.2 lb
- Width:
- 30-9/16 in
- Zones:
- 1