4 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A
A4AC3 4 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filter drier not included, must order P5SSBF3S separately
- 13 SEER
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pre-painted steel cabinet and base pan
- Quiet operation (74-76db)
- Smaller size options for tighter spaces
- Scroll compressor
- All-aluminum coils
- Assembled in Tyler, Texas
Specifications
- AMP:
- 0.93, 117, 21.8, 28
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- A4AC3
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34-2/7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 3 oz
- Height:
- 28-3/5 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 7/8 in
- MBH:
- 48
- Material:
- Steel
- Max CFM:
- 4620 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- SEER:
- 13
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 203 lb
- Width:
- 34-2/7 in