2 Ton - up to 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A - 26" W x 29" H x 26" D
A4AC4 2 Ton - up to 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A - 26" W x 29" H x 26" D
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filter drier not included, must order P5SSBF3S separately
- 14 SEER
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pre-painted steel cabinet and base pan
- Quiet operation (74-76 dB)
- Smaller size options for tighter spaces
- Scroll compressor
- All-aluminum coils
- Assembled in Tyler, Texas
Documents
Specifications
- AMP:
- 0.85, 10.9, 14, 62.9
- BTU:
- 24000
- CFM:
- 2720 ft3/min
- Collection:
- A4AC4
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 25-5/8 in
- Factory Std. Refrigerant Charge:
- 11 oz
- Height:
- 28-5/8 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 134 lb
- Width:
- 25-5/8 in