4 Ton - Multi-Position - 3 Speed - Air Handler
A4AH4 Series 4 Ton - Multi-Position - 3 Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All-aluminum coil
- Factory-installed flow control to support ratings
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Assembled in Vidalia, Georgia
- Multi-speed fan motors
- Fully insulated galvanized steel cabinet
Specifications
- AMP:
- 6.3
- ASTM:
- ASTM 1785
- Application:
- Residential
- BTU:
- 48000
- Blower Type:
- 3 Speed
- Coil Type:
- Aluminum Fin
- Collection:
- A4AH4 Series
- Configuration:
- Multi-Position
- Depth:
- 21-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 51-3/8 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum, Metal
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXVNB
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 23-1/2 in