4 Ton - 14.0 SEER2 - 8.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
A4HP4 4 Ton - 14.0 SEER2 - 8.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filter drier not included, must order P5SSBF3S separately
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 124, 18.45, 2.80, 26, 40
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 50000 Btu/h
- CFM:
- 4454 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- A4HP4
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4180 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 34 in