80% AFUE - 100,000 BTU - Multi-Position - ECM - Furnace
A801X Series 80% AFUE - 100,000 BTU - Multi-Position - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 34 in. cabinet height
- Up to 80% AFUE (Annual Fuel Utilization Efficiency)-how much of your gas is turned into energy
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Multiple venting options offered in each poise for installation flexibility in your home
- Galvanized steel cabinet for durability
- 26,000-120,000 BTU/h- a measure of your furnace's maximum heating power
- Capacity up to 5 tons
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- ECM
- Collection:
- A801X Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- MBH:
- 100
- Material:
- Steel
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 4 - 5 Ton
- Width:
- 21 in