80% AFUE - 80,000 BTU - Multi-Position - ECM - Furnace
A801X Series 80% AFUE - 80,000 BTU - Multi-Position - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 34 in. cabinet height
- Up to 80% AFUE (Annual Fuel Utilization Efficiency)-how much of your gas is turned into energy
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Multiple venting options offered in each poise for installation flexibility in your home
- Galvanized steel cabinet for durability
- 26,000-120,000 BTU/h- a measure of your furnace's maximum heating power
- Capacity up to 5 tons
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM
- Coating:
- Galvanized
- Collection:
- A801X Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- Flue Size:
- 4
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Material:
- Steel
- Max Fuse Size:
- 15
- Power Source:
- Gas
- Tonnage:
- 4 Ton
- Width:
- 17-1/2 in