95% AFUE - 80,000 BTU - Downflow - ECM - Furnace

You last purchased this on
 
Runtru

A951X Series 95% AFUE - 80,000 BTU - Downflow - ECM - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Runtru

A951X Series 95% AFUE - 80,000 BTU - Downflow - ECM - Furnace

  • Fast #
  • Part #RA951X080BD4SAB
  • Item #8079135
  • Manufacturer Part #A951X080BD4SAB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 34 in. cabinet height
  • Up to 96% AFUE (Annual Fuel Utilization Efficiency)-how much of your gas is turned into energy
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multiple venting options offered in each poise for installation flexibility in your home
  • Galvanized steel cabinet for durability
  • 40,000-120,000 BTU/h- a measure of your furnace's maximum heating power
  • Capacity up to 5 tons
  • Requires Certification

Specifications

AFUE:
95.00 %
Application:
Residential
BTU:
80000
Blower Type:
ECM
Collection:
A951X Series
Condensing:
No
Configuration:
Downflow
Depth:
28-3/4 in
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
34 in
MBH:
80
Power Source:
Gas
Tonnage:
4 Ton
UL Listed:
No
Width:
17-1/2 in