96% AFUE - 60,000 BTU - Upflow/Horizontal Right/Left - Furnace
A952V Series 96% AFUE - 60,000 BTU - Upflow/Horizontal Right/Left - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 34" cabinet height
- Up to 96% AFUE (Annual Fuel Utilization Efficiency)-how much of your gas is turned into energy
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Multiple venting options offered in each poise for installation flexibility in your home
- Galvanized steel cabinet for durability
- 40,000-120,000 BTU/h- a measure of your furnace's maximum heating power
- Capacity up to 5 tons
Specifications
- AFUE:
- 96.00 %
- AMP:
- 10.8, 15
- BTU:
- 60000
- BTU Heat Rating:
- 58200 Btu/h
- Blower Type:
- Direct Drive
- Coating:
- Galvanized
- Collection:
- A952V Series
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 17-1/2 in