80% - Constant Torque - 60K BTU - Multi-Position - Gas Furnace - 17.5"
A801X Series 80% - Constant Torque - 60K BTU - Multi-Position - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AFUE stands for Annual Fuel Utilization Efficiency, which measures a furnace’s heating efficiency
- The higher the AFUE, the less energy you’ll use to maintain pleasant temperatures
- Protect your A801X gas furnace with available base limited, registered limited and optional extended warranties
- 34 in cabinet height
- Up to 80% AFUE (Annual fuel utilization Efficiency) - how much of your gas is turned into energy
- Capacity up to 5 tons
-
Green
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9.6
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- BTU Heat Rating:
- 49300 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 2.3
- Collection:
- A801X Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- MBH:
- 49.3
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 55 to 80 Deg F
- Tonnage:
- 5 Ton
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-1/2 in