1-1/2 in. Spin-Down Replacement Filter Screen
1-1/2 in. Spin-Down Replacement Filter Screen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- NSF Certified:
- No
- Product Type:
- Spin-Down Replacement Filter Screen
- UL Listed:
- No