1/2 x 1/2 in. Spin Down Filter Cover
1/2 x 1/2 in. Spin Down Filter Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Rusco Spin-Down Sediment Filter System
- Color Finish Name:
- Clear
- End Connection 1:
- MPT
- End Connections:
- MPT
- Filtering Material:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No