1 gal Concrete Garage and Floor Paint in Slate Grey
This product has been replaced by
Manufacturer Part #317395
1 gal Concrete Garage and Floor Paint in Slate Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on pool decks, patios, porches, ramps, and walkways
- Resistant to moisture, salt, chlorine, and oil
- Non-slip decorative finish for concrete and masonry surfaces
- Dry to foot traffic in 24 hours
- Meets ADA requirements for non-slip coatings
- Dry to touch in 1 to 4 hours
- Hides imperfections, stains, and discolorations
- Water base
- Will accept vehicular traffic in 3 to 5 days
Specifications
- Application:
- Commercial, Industrial
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Height:
- 7-4/5 in
- Product Type:
- Concrete Paint
- Size:
- 1 gal