15 oz. Construction Marking Spray Paint in Fluorescent Pink

You last purchased this on
 
Rust-Oleum®

15 oz. Construction Marking Spray Paint in Fluorescent Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

15 oz. Construction Marking Spray Paint in Fluorescent Pink

  • Fast #
  • Part #R264702
  • Item #4563002
  • Manufacturer Part #264702
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fluorescent Pink Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Best resistance to early fading and chalking
  • Dries fast
  • Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint
  • Easy to apply-no messy tip adjustments, non-clogging, locking spray tip won’t pop off
  • Marks more linear feet than the leading competitor
  • Requires Certification

Documents


Specifications

Color Finish Category:
Pinks
Color Finish Name:
Fluorescent Pink
Height:
9-3/5 in
Length:
2-3/5 in
Material:
Aerosol
Maximum Temperature:
90
Product Type:
Marking Spray, Water Based
Size:
15 oz
Width:
2-7/10 in