18 oz. Oil-Base Striping Paint in White
This product has been replaced by
Manufacturer Part #1691838V
18 oz. Oil-Base Striping Paint in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interior/exterior
- For use on concrete, gravel, or other types of pavement
- Creates bright, sharp, well-defined lines and resists smudging
- Meets USDA requirements for incidental food contact
- Dries in 10 minutes
- Excellent coverage
- Guaranteed not to clog
Specifications
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Size:
- 18 oz