Anti-Slip Low Profile Epoxy Paint in Navy Grey
Concrete Saver® Anti-Slip Low Profile Epoxy Paint in Navy Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For interior/exterior use in pool areas, locker rooms, showers, laundries etc.
- Dries quickly, can accept heavy traffic in just 48 hours
- For safer traction on barefoot-grade floors, choose Rust-Oleum Concrete Saver AS6000 System Anti-Slip Low Profile Epoxy.
- VOC Compliant
- his low-VOC, water-based coating is specially formulated for wet areas on concrete surfaces. Safeguards against slips and falls.
- Two-component kit includes base and activator
- Easy to clean and chemical resistant
Documents
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- Concrete Saver®
- Color Finish Category:
- Greys
- Color Finish Name:
- Navy Grey
- Height:
- 13-3/4 in
- Length:
- 9 in
- Material:
- Epoxy
- Product Type:
- Epoxy Based Paint
- Size:
- 1 gal
- Width:
- 9 in