Industrial Choice™ M18 System Black Inverted Water-Based Marking Spray Paint

Part #R1875838  |  Item #1815452  |  Manufacturer Part #1875838

$5.69 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This water-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Dries in under 5 minutes

Specifications

Application: [Commercial, Water]

Brand Model Compatibility: Marking Wand #2393000 or Marking Pistol #210188

CARB OTC LEED Compliant: Yes

Collection: Industrial Choice™ M18 System

Color Finish: Black

Color Finish Category: Blacks

Material: Aerosol

Maximum Temperature: 90

Product Type: [Marking Spray, Striping Paint, Water Based]

Size: 17 oz