BLAC INDU INV SPRY MARK PAINT
Industrial Choice™ Precision Line® M1600 System BLAC INDU INV SPRY MARK PAINT
Frequently Purchased Together
Product Details
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
- Dries in under 5 minutes
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Resists early fading and chalking
Specifications
- Application:
- Grass, Gravel, Concrete, Pavement, Dirt
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial Choice™ Precision Line® M1600 System
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Product Type:
- Marking Spray, Solvent Based
- Size:
- 17 oz
- Temperature Range:
- 40 to 90 Deg F (10 to 32 Deg C)
- Type:
- R1675838V