FLPU INDU INV SPRY MARK PAINT
Industrial Choice™ Precision Line® M1600 System FLPU INDU INV SPRY MARK PAINT
Frequently Purchased Together
Product Details
- Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice®M1800 System Precision Line Inverted Marking Paint Spray
- Creates accurate, easy to read markings in bright, durable colors
- M1600 system, solvent based aerosol inverted marking paint
- Resists early fading and chalking
- Adheres to hot surfaces; can be sprayed in the cold (to 25°F)
- Dries in under 5 minutes
- Marks up to 250% more linear feet than other brands; precision tip-virtually no overspray
Specifications
- Application:
- Grass, Gravel, Concrete, Pavement, Dirt
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial Choice™ Precision Line® M1600 System
- Color Finish Category:
- Purples
- Color Finish Name:
- Fluorescent Purple
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Product Type:
- Marking Spray, Solvent Based
- Size:
- 17 oz
- Temperature Range:
- 40 to 90 Deg F (10 to 32 Deg C)
- Type:
- R1669838V