16 oz. Heavy Duty Degreaser
16 oz. Heavy Duty Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Odor solvent like
- Appearance aerosolized mist
Documents
Specifications
- Application:
- Commercial, General Purpose
- CARB OTC LEED Compliant:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/2 in
- Material:
- Aerosol
- Maximum Temperature:
- 100
- Product Type:
- Degreaser, Liquid
- Size:
- 16 oz