Safety Orange DTM Alkyd Enamel Paint 1 gal
V7400 System Safety Orange DTM Alkyd Enamel Paint 1 gal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Direct-To-Metal paint that can be applied over clean bare metal without the need for a prime coat
- High-gloss finish
- Acrylic paints clean up with water versus paint thinner or mineral spirits for alkyd paints
- Two-year rust-proof guarantee-maximum corrosion protection
- Resists chipping, fading, weathering
- Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
- Dries tack-free in 2-4 hours
- One-coat coverage
- Meets USDA requirements for incidental food contact, accepted for use in federally registered Canadian food facilities, VOC Lesser than 340 g/l
Documents
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- V7400 System
- Color Finish Category:
- Oranges
- Color Finish Name:
- Gloss Orange
- Height:
- 7-3/4 in
- Material:
- Alkyd
- Product Type:
- Enamel Paint, Hydrant Paint, Safety Paint
- Size:
- 1 gal
- Width:
- 6-5/8 in