4 Ton Single Stage Commercial Packaged Heat Pump

You last purchased this on
 
Ruud

Achiever® Series 4 Ton Single Stage Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ruud

Achiever® Series 4 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPCZR048ADT000ACA
  • Item #9894840
  • Manufacturer Part #RHPCZR048ADT000ACAA0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal sideflow
  • Forkable base rails for easy handling and lifting
  • MicroChannel evaporator and condenser coil
  • Over-flow condensate sensor
  • PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • Two-piece control door
  • Requires Certification

Specifications

Application:
Commercial
Coil Type:
Louvered
Collection:
Achiever® Series
Configuration:
Convertible
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Tonnage:
4 Ton