5 Ton Single Stage Commercial Packaged Heat Pump
Achiever® Series 5 Ton Single Stage Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Over-flow condensate sensor
- Forkable base rails for easy handling and lifting
- MicroChannel evaporator and condenser coil
- Convertible airflow – vertical down flow or horizontal sideflow
- Scroll compressors with internal line break overload and high pressure protection
- Two-piece control door
- PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
Specifications
- Application:
- Commercial
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Achiever® Series
- Configuration:
- Convertible
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Tonnage:
- 5 Ton