80% AFUE - 75,000 BTU - Downflow - Furnace
Classic Plus® Series 80% AFUE - 75,000 BTU - Downflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 13
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 28-13/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34-3/4 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 75
- Max CFM:
- 2122 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in