4 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Endeavor™ Line Classic Plus® Series 4 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plus One® Diagnostics & Bluetooth Connectivity
- Econet® enabled
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 3-speed operation
- Plus One® variable speed twin rotary compressor & inverter drive
Documents
Specifications
- AMP:
- 20
- BTU:
- 36000
- BTU Cooling Rating:
- 34200
- CEC Compliant:
- For Sale in CA
- CFM:
- 4138 ft3/min
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Communicating
- Compressor Type:
- Rotary
- Condensing:
- Yes
- Decibel Rating (dB):
- 72.9 dB
- Depth:
- 33-3/4 in
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- Height:
- 27 in
- Horsepower:
- 1/5 hp
- Length:
- 33-3/4 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Max CFM:
- 4138 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1000
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Multi
- Suction Line (OD):
- 3/4 in
- Temperature Range:
- 55 to 125 Deg F (12.8 - 51.7 Deg C)
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 297 W
- Weight:
- 267 lb
- Width:
- 33-3/4 in