80% AFUE - 75,000 BTU - Downflow - Furnace
Prestige™ 80% AFUE - 75,000 BTU - Downflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ten year parts warranty and limited lifetime heat exchanger warranty
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- BTU Heat Rating:
- 60000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Collection:
- Prestige™
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Downflow, Zero Clearance
- Depth:
- 28-4/5 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 6
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 60
- Length:
- 28-4/5 in
- MBH:
- 75
- Material:
- Aluminized Steel
- Max CFM:
- 1254 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Two Stage
- Temperature Range:
- 17 to 33 Deg C (30 to 60 Deg F)
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Watts:
- 22 kW
- Weight:
- 115 lb
- Width:
- 17-1/2 in