19.9 gal. Point of Use 6kW 1-Element Residential Electric Water Heater
Professional Achiever™ 19.9 gal. Point of Use 6kW 1-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- High efficiency heating element
- 6 year limited tank and parts warranty
- Meets or exceeds national appliance energy conservation act (NAECA) requirements
- Low lead compliant
- These units are U.L. listed and comply with underwriter’s laboratories specifications 174
- Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 19.9 gal
- Collection:
- Professional Achiever™
- Diameter:
- 19-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 25-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lining of Tank:
- Ruudglas®
- Material:
- Stainless Steel
- Media:
- Water
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- UL 174
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use
- Watts:
- 6 kW