50 gal. Tall 38 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Ruud

Professional Achiever® 50 gal. Tall 38 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ruud

Professional Achiever® 50 gal. Tall 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RPROG5038URU60EC1
  • Item #7924496
  • Manufacturer Part #PROG50-38U RU60 EC1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Professional Achiever®
Diameter:
20-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
86
Fuel Type:
Natural Gas
Lining of Tank:
Ruudglas®
MBH:
38
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.63
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall