3.5 Tons Commercial Packaged Heat Pump
RQNM Series 3.5 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ten year compressor and conditional parts warranty
- One year conditional parts warranty and 5 year limited compressor warranty
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 39500 Btu/h
- Collection:
- RQNM Series
- Configuration:
- Horizontal
- Depth:
- 59-9/10 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 41-1/2 in
- Horsepower:
- 1/2 hp
- Max CFM:
- 4200 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V