98% AFUE - 60,000 BTU - Upflow - Furnace
Ultra™ 98% AFUE - 60,000 BTU - Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 98.00 %
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Collection:
- Ultra™
- Configuration:
- Upflow
- Depth:
- 29-5/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Max CFM:
- 1050 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 41 to 70 Deg F
- Tonnage:
- 3 Ton
- Volts:
- 115V
- Width:
- 17-1/2 in