80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
Ultra™ Series 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 80% residential gas furnace CSA certified
- Two stages of operation to save energy and maintain optimal comfort level
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heat exchanger is removable for improved serviceability
- PlusOne™ diagnostics 7-segment LED all units
- PlusOne™ ignition system - DSI for reliability and longevity
- EcoNet enabled HVAC product
- Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
- Low profile "34 inch" cabinet ideal for space constrained installations
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Coating:
- Aluminum
- Collection:
- Ultra™ Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 50
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 17-1/2 in