13 x 15 in. No Hole Undermount Bar Sink in Stainless Steel
Roma 13 x 15 in. No Hole Undermount Bar Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ledges on the front and back provide a track for the included accessories
- Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
- Heavy duty thick rubber padding minimizes noise and reduces condensation
- Cutout templates and mounting clips are provided
- Experience a more modern look
- Constructed of solid sapele wood (African Mahogany) that is resistant to water damage and scratches
- Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
- Hides the drain while allowing waste and water to flow freely
- Will fit any standard garbage disposal unit
Specifications
- Collection:
- Roma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Gauge (metal):
- 16 ga
- Length:
- 13 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 11 in x 11-1/2 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13 in x 15 in
- Width:
- 15 in