33 x 22 in. No Hole Stainless Steel 1 Bowl Farmhouse Kitchen Sink
Verona 33 x 22 in. No Hole Stainless Steel 1 Bowl Farmhouse Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16 GAUGE Premium T-304 Grade Stainless Steel (18/10 Chromium/Nickel) will never rust or stain
- Commercial grade Brushed Finish – Easy to clean and long-lasting. Unlike satin finish, our brushed-finish hides scratches and matches well with your kitchen appliances
- WORKSTATION sink with single-tier track – Overhanging lips on the front and back act as a track for sliding the built-in accessories
- Includes 8? wide x 6? deep solid stainless steel colander with plastic corner protectors
- Bowl Depth: 10? | Front Apron Height: 9?
- FOLDABLE DRYING RACK (Patented): Constructed of stainless steel bars and a flexible silicone frame – ideal as a dish-drying rack
- Edge 10mm Tight Radius – Ruvati’s unique 10mm Radius inside corners offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look
- Heavy duty SOUND PROOF COATING and THICK RUBBER PADDING – minimizes noise and reduces condensation
- Ruvati Limited Lifetime Warranty
- Included in box: sink, stainless steel colander, solid wood cutting board, stainless steel and silicone foldable drying rack, stainless steel bottom rinse grid, basket strainer drain assembly and decorative drain cover
Specifications
- Application:
- Residential
- Collection:
- Verona
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 33 in
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17-5/8 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in