28 x 96 in. 26 ga Flat Sheet Metal
28 x 96 in. 26 ga Flat Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Conform to specification ASTMA 525-77
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 26 ga
- Length:
- 96 in
- Material:
- Metal
- Width:
- 28 in