36 x 96 in. G90 28 ga Flat Sheet Metal

You last purchased this on
 
Joseph T. Ryerson & Son

36 x 96 in. G90 28 ga Flat Sheet Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Joseph T. Ryerson & Son

36 x 96 in. G90 28 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG90283696
  • Item #1834984
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-525-77
Gauge (metal):
28 ga
Length:
96 in
Material:
Aluminum, Carbon Steel
Width:
36 in