48 x 96 in. 22 ga Flat Sheet Metal
48 x 96 in. 22 ga Flat Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 22 ga
- Length:
- 96 in
- Material:
- Carbon Steel
- Width:
- 48 in