DESCRIPTION

  • 115V
  • 2 speed motor
  • 5-year warranty
  • 65 max watts
  • CFM: 293/218
  • Five year warranty
  • Optional accessories: backdraft damper: SCAR100; speed control: Model 2525.5UL
  • Speed controllable
  • Two speed motor

S&P USA Ventilation 6 in. Duct Mix Flow Fan

STD150

Diameter:

6 in

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
293
Depth
8-19/100 in
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-5/8 in
Installation Type
In-line
Length
8-3/8 in
Material
Plastic
UL Listed
Yes
Volts
115V
Watts
65
Width
6 in

$193.64
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment