1200ml Antibacterial Foaming Hand Soap

You last purchased this on
 
Safeguard

1200ml Antibacterial Foaming Hand Soap

  • Fast #
  • Part #PGC47435
  • Item #4441807
  • Manufacturer Part #47435
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Safeguard

1200ml Antibacterial Foaming Hand Soap

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains more than 1,700 hand washes per cartridge
  • Mild to skin, even after repeated use
  • Effective against most common bacteria, helps prevent infections
  • Reduces the need to refill often and eliminates threat of contamination
  • Pleasant fragrance with no chemical odor
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Green Seal Certified:
No
Product Type:
Foaming Handwash
Size:
1200 ml
Type:
EPGC47435