Hi-Viz Jobsite Gear Bag with Shoulder Straps
Hi-Viz Jobsite Gear Bag with Shoulder Straps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- U-Shaped, heavy duty zipper for main compartment
- 900 denier polyester upper, reinforced double PVC coatednylon bottom
- Durable gear bag provides 3 large, ventilated compartments and 2 zipper pockets
- ID pocket & reflective material for increased visibility
Specifications
- Application:
- Safety - Traffic Control
- Coating:
- PVC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green, Silver
- Depth:
- 15 in
- Height:
- 15 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Compartments:
- 3
- Tool Storage Type:
- Tote
- Weight:
- 3.5 lb
- Width:
- 32 in