Cone Bar Extends 53-1/2 - 87-1/2 in. in Orange and White

You last purchased this on
 
Safety Flag

Cone Bar Extends 53-1/2 - 87-1/2 in. in Orange and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Flag

Cone Bar Extends 53-1/2 - 87-1/2 in. in Orange and White

  • Fast #
  • Part #SCB6OW
  • Item #7620980
  • Manufacturer Part #CB6-OW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange/White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of ABS (acrylonitrile butadiene styrene) plastic
  • Engineer grade reflective sheeting standard
  • Improve safety in your work zone by creating a visual and physical pedestrian barrier with the retractable cone bar
  • 6ft model extends from 53.50" to 87.50" in length
  • Requires Certification

Specifications

Color Finish Category:
Oranges
Color Finish Name:
Orange/White
Length:
6 ft
Material:
Plastic
Material Type:
ABS