Cone Bar Extends 53-1/2 - 87-1/2 in. in Red and White
Cone Bar Extends 53-1/2 - 87-1/2 in. in Red and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of ABS (Acrylonitrile Butadiene Styrene) Plastic
- Engineer Grade Reflective Sheeting Standard
- Improve safety in your work zone by creating a visual and physical pedestrian barrier with the Retractable Cone Bar
- 6ft model extends from 53.50" to 87.50" in length
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- Cone Bar