Cone Bar Extends 72-1/2 - 127 in. in Yellow and Black
Cone Bar Extends 72-1/2 - 127 in. in Yellow and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of ABS (Acrylonitrile Butadiene Styrene) Plastic
- Engineer Grade Reflective Sheeting Standard
- Improve safety in your work zone by creating a visual and physical pedestrian barrier with the Retractable Cone Bar
- 10ft model extends from 72.50" to 127" in length
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- Cone Bar