60 x 32 in. Acrylic Walk-In Jet Massage Tub with Left Hand Drain in White
60 x 32 in. Acrylic Walk-In Jet Massage Tub with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Acrylic
- 13 adjustable jets
- 60" L X 32" W
- Patented T5™ door system technology
- Multiple seat and floor air injectors
- High-medium-low air injector settings
- Air injector purge cycle
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 37 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 13
- UL Listed:
- No
- Width:
- 32 in