51 x 31 in. Walk-In Air Massage Bathtub with Right Hand Drain in Biscuit
51 x 31 in. Walk-In Air Massage Bathtub with Right Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Gelcoat/Composite
- Patented Minute Drain™ powered pump system
- Gelcoat Value Series
- Built-in grab bar and slip resistant tub floor
- Patented door system technology
- 17" high, built-in contoured seat
- Easy touch push button control
- 21 seat and floor air injectors with automatic purge cycle
- Free standing metal support frame with five adjustable leveling feet
- Color matched cable driven drain assembly
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 38 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 51 in
- Material:
- Fiberglass
- Number of Jets:
- 16
- UL Listed:
- No
- Width:
- 31 in