3 mil Glove (Box of 100, Case of 10 Boxes)
3 mil Glove (Box of 100, Case of 10 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Latex free
- Powder-free
Specifications
- Color Finish Name:
- Blue
- ETL Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Product Type:
- Glove
- Thickness:
- 3 mil
- UL Listed:
- No