Safety Zone
S Size Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)
Part #SGNPRS1M | Item #7440850 | Manufacturer Part #GNPR-S-1M
Call for Pricing
per CASE
Glove Size:
SProduct Details
- Standard grade nitrile gloves (non-medical)
- Powder-free
- 100% latex free and DEHP free
- Ambidextrous
- Length: 9-13/20"
- Thickness: 3.7 mil
- Color: Blue
- Size: Small
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Blue
Color Finish Category: Blues
Disposable: No
Glove Size: S
Glove Type: Powder Free
Length: 9-13/20 in
Material: [Plastic, Rubber]
Material Type: Nitrile
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: Yes