Safewalk-Light™ Anti-Fatigue Drainage Mat in Terra Cotta

Part #LWSCT35TCO  |  Item #6230232  |  Manufacturer Part #CRO WSCT35 TCO

$226.30 EACH
(Pricing is for Terra Cotta)

Color/Finish: Terra Cotta

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Increases the comfort and safety standards at the office
  • Excellent drainage, aeration and traction
  • Great for fast-pace work environments
  • Molded edges reduce the risk of tripping
  • Easy to clean design saves you time and energy

Specifications

ADA Compliant: No

Collection: Safewalk-Light™

Color Finish: Terra Cotta

Length: 5 ft

Material: Rubber

Product Type: Anti-fatigue Mat

Width: 3 ft