1.1 cu. ft. 1000 W Countertop Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #MC12J8035CT/AA
1.1 cu. ft. 1000 W Countertop Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth ceramic interior that is easy to clean and won't scratch or discolor over time
- 1.1-cu ft 1,000-Watt Countertop Microwave (Stainless)
- Enjoy crispy food in minutes; the grilling element is great for crispy favorites like pizza
- 1000W Microwave cooking power – 10 power levels allow for more efficient cooking
- The Auto Cook Plus features 22 preset cook or reheat options for your favorite foods and snacks
Specifications
- ADA Compliant:
- No
- AMP:
- 13.3
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Cord Length:
- 3-1/4 ft
- Depth:
- 15-13/16 in
- Energy Star Compliant:
- No
- Handle Type:
- Push Button
- Height:
- 11-11/16 in
- Interior Light:
- No
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 35.3 lb
- Width:
- 20-3/8 in