1.6 cu. ft. 1000 W Hidden Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Samsung

1.6 cu. ft. 1000 W Hidden Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samsung

1.6 cu. ft. 1000 W Hidden Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #SME16H702SESAA
  • Item #7210679
  • Manufacturer Part #ME16H702SES/AA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1000-watts provides the power to heat everything from hot chocolate to casseroles
  • Attractive stainless steel exterior complements modern kitchen decor
  • 1.6-cu ft capacity and 11.5-in turntable ensure even cooking and provide room to heat up large family meals
  • Eco Mode button conserves power by turning off the display when not in use
  • Large digital LED display and window design provide enhanced visibility for more cooking convenience
  • Streamlined design adds a stylish and modern touch to any kitchen decor
  • 2 vent speeds and 300-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
  • 8 convenience cooking controls make meal prep less stressful for you and your family
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.5
CFM:
300 ft3/min
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Digital Touch
Cord Length:
39 in
Depth:
15-1/16 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Handle Material:
Stainless Steel
Handle Type:
Standard
Height:
16-15/16 in
Hood Vent Type:
Hidden
Interior Light:
Yes
Light Bulb Type:
Incandescent
Material:
Stainless Steel
Max CFM:
300 cfm
Maximum Capacity:
1-3/5 cu ft
Microwave Type:
Over the Range
Number of Doors:
1
Number of Handles:
Single Handle
Number of Settings:
10
Power Source:
Electric
Size:
1-3/5 cu ft
Smart Home Enabled:
No
UL Listed:
No
Vent Ducted or Ductless:
Ductless
Volts:
120V
Watts:
1000 W
Weight:
46.8 lb
Width:
29-7/8 in