1.7 cu. ft. 950 W Hidden Over-the-Range Microwave in Fingerprint Resistant Black Stainless Steel
1.7 cu. ft. 950 W Hidden Over-the-Range Microwave in Fingerprint Resistant Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-speed, 300-CFM ventilation system quietly eliminates steam, fumes and odor from the kitchen
- Combination of convection cooking and microwave heating allows you to cook foods faster and more evenly than a traditional microwave for better-tasting results
- Samsung 1.7-cu ft over-the-range microwave in black stainless steel lets you microwave, bake, broil and roast quickly and easily
- Rack allows you to cook more at a time, so you can get meals on the table faster
- Bright blue LED display adds clarity and style to your kitchen, and the Eco Mode turns off the display when not in use to conserve energy
- 10 power levels and 14 convenience cooking controls allow you to easily cook everything from hot chocolate to casserole dishes
- Slim Fry option prepares great-tasting, healthier foods without added oil, so you can prepare fried food with less fat
- Ceramic enamel interior is scratch-resistant and easy to clean, so removing grease and oil is effortless
- 13.56-in turntable can be disabled to utilize the entire interior space or accommodate larger square-shaped dishes
Specifications
- ADA Compliant:
- No
- AMP:
- 14.2
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Membrane Switch
- Depth:
- 18-9/16 in
- Duct Size:
- 3-1/4 in x 10 in;6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Handle Type:
- Standard
- Height:
- 16-15/16 in
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Ceramic
- Max CFM:
- 300 cfm
- Maximum Capacity:
- 1.7 cu ft
- Microwave Type:
- Over the Range
- Number of Handles:
- Single Handle
- Number of Settings:
- 10
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120V
- Watts:
- 950 W
- Weight:
- 74.4 lb
- Width:
- 29-7/8 in